Wire Marker, Snap In, 6mm x 12mm, White, 2.0 - 5.0mm Range, 24/Card

Item #: 420441
Cat #: 1492-MWC4-12
UPC: 781180043062
Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker, Snap In, 6 mm x 12 mm, White, 2.0 - 5.0 mm Wire Range, 24/Card

Overview

Wire Marker, Snap In, 6 mm x 12 mm, White, 2.0 - 5.0 mm Wire Range, 24/Card
Also known as: 781180043062, 1492-MWC4-12

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)