10 AWG MTW Stranded Copper, Orange, 2500'

Item #: 420412

Cat #: MTW10STR264ORN2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG MTW Stranded Copper, Orange, 2500 foot Spool

Overview

10 AWG MTW Stranded Copper, Orange, 2500 foot Spool
Also known as: MTW10STR264ORN2500RL

Specifications

Gauge: 10
Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Color: Orange
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)