
8' Striplight
Item #: 420346
Cat #: 8TICF-232-UNV-EB81-U
UPC: 080083519439
Documents & Guides
Industrial Strip, Length: 8', 2 Lamp Per 4' Section, 32W, 120/277V, T8, Advance Ballast, Closed Top Reflector.
Sign In or Register to view pricing and more.
Overview
Industrial Strip, Length: 8', 2 Lamp Per 4' Section, 32W, 120/277V, T8, Advance Ballast, Closed Top Reflector.
Also known as: 080083519439, 8TICF-232-UNV-EB81-U
Specifications
Wattage: | 32 |
Volts AC: | 120, 277 |
Length: | 8 ft |
Type: | 4-Lamp |
Light Technology: | Fluorescent |
Wattage: | 32 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Type: | 4-Lamp |
Customer Reviews
No reviews for this product
(0)