18 Watt EL/mDT 2700K CFL

Item #: 420343

Cat #: EL/MDT-18W-GU24-2700K

UPC: 046677417246

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41724-6. Replaces #22286-9* 80W Equivalent.

Overview

Compact Fluorescent Lamp, 18W, Bulb: EL/Mdt (Twist), Base: Twist Lock (GU24), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 41724-6. Replaces #22286-9* 80W Equivalent.
Also known as: 046677417246, EL/MDT-18W-GU24-2700K

Specifications

Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Lumens: 1200
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)