
#12 Gauge Jack Chain
Item #: 420332
Cat #: CH1212
UPC: 781002274858
Documents & Guides
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27485.*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Bright Galvanized Steel. Length: 100 ft. *Dottie Part # 27485.*
Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.
Also known as: 781002274858, CH1212
Specifications
Length: | 100 ft |
Material: | Steel |
Size: | # 12 |
Length: | 100 ft |
Size: | # 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)