
Transformer, Control, 10KVA, 240 x 480 - 120VAC, 1PH, NEMA 3R
Item #: 420225
Cat #: T181223
UPC: 047503842027
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 10 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Overview
Transformer, Industrial Control, 10 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503842027, T181223
Specifications
Type: | Industrial Control |
Volt Amps: | 10kVA |
Secondary Voltage: | 120 |
Primary Voltage: | 240/480 |
Type: | Industrial Control |
Secondary Voltage: | 120 |
Volt Amps: | 10kVA |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)