This product may not be available in all locations.
![Push Button, Mushroom Head, Red, 2-1/4", Operator Only, Momentary Push Button, Mushroom Head, Red, 2-1/4", Operator Only, Momentary](https://rexel-cdn.com/products/pdocrefpio00009161pfiletyperendition4000png.jpg?i=573A4057-019D-4BDE-AD8B-98886961190F&f=420)
Push Button, Mushroom Head, Red, 2-1/4", Operator Only, Momentary
Item #:
420212
Cat #:
9001SKR25R
UPC:
785901042532
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Red, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary
Overview
Push Button, Mushroom Head, Red, 2-1/4", Screw On, Plastic, Non-Corrosive, Operator Only, 30 mm, Momentary
This Harmony 9001SK, modular red push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel, has a round shape with 57mm mushroom head. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042532, 9001SKR25R
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Type: | Operator Only, Mushroom Head, Pushbutton |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Color: | Red |
Type: | Operator Only, Mushroom Head, Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)