Push-Button Head, Plastic, 35mm Snap-In Plastic Mushroom, Red, 30mm, Momentary

Item #: 420211

Cat #: 9001SKR4R

UPC: 785901820895

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Plastic, 35 mm Snap-In Plastic Mushroom, Red, 30 mm, Momentary, Operator Only

Overview

Push-Button Head, Harmony 9001SK, Plastic, 35 mm Snap-In Plastic Mushroom, Red, 30 mm, Momentary, Operator Only
This Harmony 9001SK, modular flush red push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel. This flush push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901820895, 9001SKR4R

Specifications

Type: Snap In, Mushroom Head Pushbuttons
Color: Red
Size: 30 mm
Diameter: 35 mm
Standards: California Proposition 65
Type: Snap In, Mushroom Head Pushbuttons
Size: 30 mm
Standards: California Proposition 65
Color: Red
Diameter: 35 mm

Customer Reviews

No reviews for this product
(0)