This product may not be available in all locations.
Push Button, Flush Head, Black, NEMA 7/9, 1NO/1NC, Contact
Item #: 42021
Cat #: 800H-AP2A
UPC: 781180234194
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Head, Momentary, Black, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm
Overview
Push Button, Flush Head, Momentary, Black, NEMA 7/9, Harsh Enviroment, 1 Normally Open, 1 Normally Closed, Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-AP2A from Rockwell Automation® is a black, hazardous location type 7 and 9 flush-head push button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180234194, 800H-AP2A
Specifications
Type: | Flush, Pushbutton |
Size: | 30 mm |
Color: | Black |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | Flush, Pushbutton |
Color: | Black |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Customer Reviews
No reviews for this product
(0)