1
more
EMT Compression Connector, Raintight, 2 inch, Insulated.
Item #: 420200
Cat #: 2918RT
UPC: 050169291894
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, 2 inch, Insulated, Raintight, Steel
Overview
EMT Compression Connector, 2 inch, Insulated, Raintight, Steel
In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).
Also known as: 050169291894, 2918RT
Specifications
Material: | Steel |
Diameter: | 2 in |
Material: | Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)