18 AWG TFN Solid Copper, Black, 2500'

Item #: 420168

Cat #: TFN18SOLBLK2500RL

UPC:

Documents & Guides
18 AWG TFN Solid Copper, Black, 2500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

18 AWG TFN Solid Copper, Black, 2500'
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: TFN18SOLBLK2500RL

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)