Externally Threaded Gr Unilet

Item #: 420147

Cat #: GUL100

UPC: 781381517416

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GUL, 1 conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw

Overview

Conduit Outlet Box, Type GUL, 1 conduit size, Explosion-Proof, Dust-Ignition Proof, Cover Opening: 3.38 Inch, Cubic Inches: 19, Malleable Iron, For Use With Threaded Metal Conduit. Furnished with Internal Ground Screw
Also known as: 781381517416, GUL100

Specifications

Material: Malleable Iron
Diameter: 1 in
Cubic Inches: 19 in³
Material: Malleable Iron
Cubic Inches: 19 in³
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)