250 MCM Copper Compression Lug

Item #: 42013

Cat #: CLND-250-12-134

UPC: 783669641660

Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Maximum conductivity and excellent crimping characteristics. Long barrel length with chamfered entry. Color Coded, UL 486A/B 90° C Listed and CSA Certified for 600 Volts, 500 kcmil - 8 AWG, #8 - # 2 SOL UL467 Listed for grounding and bonding applications, Meets NEBS Level 3 requirements, If proper high voltage spacing and insulation techniques are used, may be used for high voltage applications up to 35KV, Expanded Conductor Range with ILSCO dieless tools and Burndy Y644M dieless tool, For Copper Conductor only, Ilsco connectors are UL Listed and CSA Certified with ILSCO or other Manufacturers' tools
Also known as: 783669641660, CLND-250-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Color: Yellow
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)