Selector Switch, 2-Position, Maintained, KB6 Cam, Knob

Item #: 41998

Cat #: 800H-HP2KB6AXXX

UPC: 781180234651

Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB6 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Maintained, Black Knob, White Insert, Hazardous Location, KB6 Cam, 1 Normally Open/Normally Closed, Contact, 30 mm
Also known as: 781180234651, 800H-HP2KB6AXXX

Specifications

Size: 30 mm
Color: Black/White
Type: KB6 Cam, 3 Position, Selector Switch
Standards: Build America Buy America Compliant
Size: 30 mm
Type: KB6 Cam, 3 Position, Selector Switch
Color: Black/White
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)