750 MCM Copper Compression Lug

Item #: 41991

Cat #: CLND-750-12-134

UPC: 783669649543

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 750, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669649543, CLND-750-12-134

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 750
Color: Black
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)