This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 4 Sockets, 125A, 3PH In/1PH Out, 5 Jaw
Item #: 419775
Cat #: EZM314125
UPC: 785901402121
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 4 Sockets, 125 Amp, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type
Overview
Meter Pak, Branch Unit, 4 Sockets, 125 Amp, 3-Phase In/1-Phase Out, 5 Jaw, QO Breaker Type
Also known as: 785901402121, EZM314125
Specifications
Sockets: | 4 |
Phase: | 3, 1 |
Poles: | 3 |
Amps: | 125 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 4 |
Poles: | 3 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Phase: | 3, 1 |
Amps: | 125 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)