This product has been discontinued.
Incandescent Bulb, S8, 26W, 12V, Clear
Item #: 419761
Cat #: 3156LL-BP-20
UPC: 046135381034
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Incandescent Bulb, S8, 26 Watt, 12 Volt, Clear, Base: Wedge, Standard Case Qty: 20 Sylvania Part # 38103
Overview
Incandescent Bulb, S8, 26 Watt, 12 Volt, Clear, Base: Wedge, Standard Case Qty: 20 Sylvania Part # 38103
Also known as: 046135381034, 3156LL-BP-20
Specifications
Volts AC: | 12 |
Wattage: | 26 |
Base: | Wedge (W3x16d) |
Type: | Miniature, Indicator |
Shape: | S8 (Straight) |
Volts AC: | 12 |
Base: | Wedge (W3x16d) |
Shape: | S8 (Straight) |
Wattage: | 26 |
Type: | Miniature, Indicator |
Customer Reviews
No reviews for this product
(0)