This product has been discontinued.
Class R Fuseblock, 3-Pole, 401-600A, 250V, Box Lug Terminal w/Clip
Item #: 419720
Cat #: R25600-3CR
UPC: 051712566629
Sign In or Register to view pricing and more.
Documents & Guides
Class R Fuseblock, 3-Pole, 401-600 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Overview
Class R Fuseblock, 3-Pole, 401-600 Amp, 250V, Box Lug Terminal - Clip Spring Reinforced , Thermoplastic Base, Use with Bussman LPN-RK & FRN-R
Also known as: 051712566629, R25600-3CR
Specifications
Poles: | 3 |
Type: | Fuse Block |
Mounting: | Box Lug |
Material: | Thermoplastic |
Class: | R |
Volts AC: | 250 |
Poles: | 3 |
Mounting: | Box Lug |
Class: | R |
Type: | Fuse Block |
Material: | Thermoplastic |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)