4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown

Item #: 41949

Cat #: GMT-4A

UPC: 051712576796

Sign In or Register to view pricing and more.
Documents & Guides
4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown

Overview

4 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Brown
Also known as: 051712576796, GMT-4A

Specifications

Type: Fast-Acting, Fast Acting
Amps: 4
Interrupt Rating AC: 300
Material: Thermoplastic
Interrupt Rating DC: 300
Type: Fast-Acting, Fast Acting
Interrupt Rating AC: 300
Interrupt Rating DC: 300
Amps: 4
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)