Composite Sheet Assembly 36" x 41"

Item #: 419431

Cat #: CS3641

UPC: 730573136416

Sign In or Register to view pricing and more.
Composite Sheet 36 x 41 in. (92 x 92 cm)

Overview

Composite Sheet 36 x 41 in. (92 x 92 cm)
SpecSeal Composite Sheet is the ideal solution for large openings where a permanent seal is required. Composite sheet consists of a thin sheet steel with intumescent embedded onto a single side. Composite sheet partners with other SpecSeal firestop products such as Firestop Collars and EZ Path Devices to size down oversized openings.
Also known as: 730573136416, CS3641

Specifications

Color: Silver
Color: Silver

Customer Reviews

No reviews for this product
(0)