Composite Sheet Assembly 36" x 36"

Item #: 419430

Cat #: CS3636

UPC: 730573141366

Sign In or Register to view pricing and more.
Composite Sheet 36 x 36 in. (92 x 92 cm)

Overview

Composite Sheet 36 x 36 in. (92 x 92 cm)
SpecSeal Composite Sheet is the ideal solution for large openings where a permanent seal is required. Composite sheet consists of a thin sheet steel with intumescent embedded onto a single side. Composite sheet partners with other SpecSeal firestop products such as Firestop Collars and EZ Path Devices to size down oversized openings.
Also known as: 730573141366, CS3636

Specifications

Color: Silver
Color: Silver

Customer Reviews

No reviews for this product
(0)