Composite Sheet Assembly 16" x 28"

Item #: 419428

Cat #: CS1628

UPC: 730573116289

Sign In or Register to view pricing and more.
Documents & Guides
Composite Sheet 16 x 28 in. (41 x 71 cm)

Overview

Composite Sheet 16 x 28 in. (41 x 71 cm)
SpecSeal Composite Sheet is the ideal solution for large openings where a permanent seal is required. Composite sheet consists of a thin sheet steel with intumescent embedded onto a single side. Composite sheet partners with other SpecSeal firestop products such as Firestop Collars and EZ Path Devices to size down oversized openings.
Also known as: 730573116289, CS1628

Specifications

Color: Silver
Color: Silver

Customer Reviews

No reviews for this product
(0)