Troffer

Item #: 419300

Cat #: 2AVG328T5MDRMVOLTGEB10PS

UPC: 745980710036

Documents & Guides
Spec Premium Troffer 2'wide, Lay-in grid, Three lamps, 28W T5 (46''), Metal diffuser, round holes, MVOLT, 120-277V, T5 electronic ballast, SKU - 857724
Sign In or Register to view pricing and more.

No associated products found.

Overview

Spec Premium Troffer 2'wide, Lay-in grid, Three lamps, 28W T5 (46''), Metal diffuser, round holes, MVOLT, 120-277V, T5 electronic ballast, SKU - 857724
Also known as: 745980710036, 2AVG328T5MDRMVOLTGEB10PS

Specifications

Mounting: Recessed
Wattage: 28
Type: Troffer
Color: White
Material: Steel
Light Technology: Fluorescent
Mounting: Recessed
Type: Troffer
Material: Steel
Wattage: 28
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)