Terminal Block, 2 Circuit, Plug-In, 20A, 300V AC/DC, Gray, 2.5mm

Item #: 419272

Cat #: 1492-JD3PSSTP

UPC: 662073058595

Sign In or Register to view pricing and more.
Terminal Block, 2 Circuit, Selectable Component Plug-In Device, Internal Surge Suppressor, Test Plug Socket, 20 Amp, 300 Volt AC/DC, Gray, 24 - 12 AWG, 2.5 mm, 50 in a Package

Overview

Terminal Block, 2 Circuit, Selectable Component Plug-In Device, Internal Surge Suppressor, Test Plug Socket, 20 Amp, 300 Volt AC/DC, Gray, 24 - 12 AWG, 2.5 mm, 50 in a Package
Also known as: 662073058595, 1492-JD3PSSTP

Specifications

Type: Terminal Block, Plug-In
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Allowable Gauge Range: 24 - 12
Type: Terminal Block, Plug-In
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 24 - 12

Customer Reviews

No reviews for this product
(0)