3/4 IN IRON COND BODY GALV

Item #: 419172

Cat #: T-75G

UPC: 783126517255

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, 3/4 IN Hub, Length: 6-1/8 IN, 1-5/8 IN Height, Malleable Iron, Finish: Hot Dip Galvanized, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 0

Overview

OZ-Gedney Spec 5 Type T Conduit Body, 3/4 IN Hub, Length: 6-1/8 IN, 1-5/8 IN Height, Malleable Iron, Finish: Hot Dip Galvanized, Connection: Tapered FNPT, 3 (6 AWG) Conductors, 7 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 0
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126517255, T-75G

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)