Compact Fan, 120 mm x 120 mm x 38 mm, 115V, 50/60Hz, Black

Item #: 419072

Cat #: 70225901

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fan, 120 mm x 120 mm x 38 mm, 115 Volt, 50/60Hz, Plastic, Black

Overview

Compact Fan, 120 mm x 120 mm x 38 mm, 115 Volt, 50/60Hz, Plastic, Black
Also known as: 70225901

Specifications

Height: 120 mm
Color: Black
Material: Plastic
Width: 120 mm
Depth: 38 mm
Height: 120 mm
Material: Plastic
Depth: 38 mm
Color: Black
Width: 120 mm

Customer Reviews

No reviews for this product
(0)