1-60 WATT 24V DC

Item #: 419019

Cat #: LED-TR-60-24

UPC: 714176003092

Sign In or Register to view pricing and more.
Documents & Guides
ANN LED-TR-60-24 1-60 WATT 24V DC

Overview

ANN LED-TR-60-24 1-60 WATT 24V DC
24V AC, 120Hz output* magnetic hardwire driver; 120V AC, 60Hz inputDo not connect 120V power to the input side of the transformer without a secondary loadattached - this may damage the secondary coil and cause it to fail.Housing requires 12” clearance above and around housing if load exceeds 80% of capacityReverse phase compatibleStainless steel enclosure with powder coat finish, hinged tension fit door,hang tab, multiple 1/2” knockouts and reset switchc/ETL/us Listed (excluding LED-TR-30-24); NEMA 3R rating for indoor and outdoor use
Also known as: 714176003092, LED-TR-60-24

Specifications

Volts AC: 24
Wattage: 60
Type: LED Driver
Light Technology: LED
Volts AC: 24
Type: LED Driver
Wattage: 60
Light Technology: LED

Customer Reviews

No reviews for this product
(0)