This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K
Item #: 418987
Cat #: CF23EL/GU24/827/BL
UPC: 046135299476
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: 2-Pin Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 5 Sylvania Part # 29947
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: 2-Pin Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 5 Sylvania Part # 29947
Also known as: 046135299476, CF23EL/GU24/827/BL
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 1600 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Shape: | EL/mDT2 (Mini-Twister) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1600 |
Light Technology: | Fluorescent |
Wattage: | 23 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)