2
more
Fuse, 1200 Amp Class T Very-Fast-Acting, Current-Limiting, 300V
Item #: 41898
Cat #: JJN-1200
UPC: 051712627238
Sign In or Register to view pricing and more.
Documents & Guides
1200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Overview
1200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron
Also known as: 051712627238, JJN-1200
Specifications
Class: | T |
Type: | Current-Limiting |
Amps: | 1200 |
Interrupt Rating DC: | 100 kA, 200 kA |
Class: | T |
Amps: | 1200 |
Type: | Current-Limiting |
Interrupt Rating DC: | 100 kA, 200 kA |
Customer Reviews
No reviews for this product
(0)