This product may not be available in all locations.
Ethernet Switch, 8 Port, 10/100BaseTX, 100BaseFX, DIN Rail Mount
Item #:
418959
Cat #:
708FXE2-SC-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Singlemode 15, 100BaseFX, SC Fiber Optic, DIN Rail Mount
Overview
Ethernet Switch, 8 Port, 6 x10/100BaseTX, 2 Singlemode 15, 100BaseFX, SC Fiber Optic, DIN Rail Mount
Also known as: 708FXE2-SC-15
Specifications
Volts DC Range: | 10, 30 |
Type: | Singlemode |
Mounting: | DIN Rail |
Number of Ports: | 8 |
Connector Type: | RJ45, SC |
Volts DC Range: | 10, 30 |
Mounting: | DIN Rail |
Connector Type: | RJ45, SC |
Type: | Singlemode |
Number of Ports: | 8 |
Customer Reviews
No reviews for this product
(0)