C-h Ed2225l Fd 2p 20a W/al Sw 1a-1b

Item #: 418923

Cat #: ED2225L

UPC: 786679454008

Sign In or Register to view pricing and more.

Overview

Ed 65ka @ 240 V, 2 Pole 225 Amps, Line & Load Terminals
Also known as: 786679454008, ED2225L

Specifications

Mounting: Panel
Poles: 2
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 2
Amps: 225
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)