This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 36", 25W, 3500K
Item #: 418882
Cat #: F25T8/W/ECO
UPC: 046135214363
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 1850, CRI: 55, Color Temperature: 3500K, Length: 36 inch, Standard Case Qty: 30 Sylvania Part # 21436
Overview
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 1850, CRI: 55, Color Temperature: 3500K, Length: 36 inch, Standard Case Qty: 30 Sylvania Part # 21436
Also known as: 046135214363, F25T8/W/ECO
Specifications
Color Rendering Index (CRI): | 55 |
Lumens: | 1850 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 55 |
Length: | 3 ft, 36 in |
Material: | Glass |
Light Technology: | Fluorescent |
Lumens: | 1850 |
Wattage: | 25 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)