This product has been discontinued.
Fluorescent Lamp, Ecologic, T8, 24", 17W, 3500K
Item #: 418878
Cat #: F17T8/W/ECO
UPC: 046135214387
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 55, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 Sylvania Part # 21438
Overview
Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1200, CRI: 55, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 Sylvania Part # 21438
Also known as: 046135214387, F17T8/W/ECO
Specifications
Color Rendering Index (CRI): | 55 |
Wattage: | 17 |
Material: | Glass |
Length: | 24 in , 2 ft |
Lumens: | 1200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 55 |
Material: | Glass |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)