BI-METAL SELF FEED BIT 2" 1/PK

Item #: 418858

Cat #: 1787563

UPC: 885363005868

Sign In or Register to view pricing and more.
Documents & Guides
High speed steel cutting edge for superior durability in nail-embedded wood. Chamfered edge allows bit to be removed easily after drilling. Aggressive lead screw tip pulls the bit through material quickly and effortlessly. Extra lead screw and wrench included in every package.. Longer shank that cuts 4"x 4" without extension. Impact hex shank allows for quick changing of the bits

Overview

High speed steel cutting edge for superior durability in nail-embedded wood. Chamfered edge allows bit to be removed easily after drilling. Aggressive lead screw tip pulls the bit through material quickly and effortlessly. Extra lead screw and wrench included in every package.. Longer shank that cuts 4"x 4" without extension. Impact hex shank allows for quick changing of the bits
Also known as: 885363005868, 1787563

Specifications

Type: Self Feeding Bit
Diameter: 2 in
Type: Self Feeding Bit
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)