Relay, Ice Cube, General Purpose, 14 Blade, 4PDT, 24VDC

Item #: 418835
Cat #: 1SVR405613R1100
UPC: 013614497722
Sign In or Register to view pricing and more.
General Purpose Relay, 24V DC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 24V DC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
The CR-M024DC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614497722, 1SVR405613R1100

Specifications

Type: General Purpose Relay, SPDT, 4PDT
Amps: 6
Volts DC Control: 24
Base: 14-Blade
Mounting: Socket
Poles: 4
Type: General Purpose Relay, SPDT, 4PDT
Volts DC Control: 24
Mounting: Socket
Amps: 6
Base: 14-Blade
Poles: 4

Customer Reviews

No reviews for this product
(0)