This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 4X, 200A, 600VAC, Heavy Duty
Item #: 418803
Cat #: HU364SS
UPC: 785901413134
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 4X, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel
Overview
Disconnect Switch, Non-Fusible, NEMA 4X, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel
Also known as: 785901413134, HU364SS
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)