Safety Switch, 600A, 3P, 600V/250DC, HD Fusible, NEMA 12

Item #: 418777

Cat #: DH366FDK

UPC: 782113207636

Sign In or Register to view pricing and more.
600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12

Overview

600 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Vac, 250vdc, NEMA 12
Also known as: 782113207636, DH366FDK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 600
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)