This product may not be available in all locations.
2
more
Meter Socket, Ringless, 200A, 7 Jaw, OH/UG, 3PH, 600VAC, NEMA 3R
Item #: 41873
Cat #: UTH7213T
UPC: 785901627715
Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Ringless, 200 Amp, 7 Jaw, OH/UG, 3-Phase, 600 Volt AC, Lever By Pass, With Jaw Release, NEMA 3R
Overview
Meter Socket, Ringless, 200 Amp, 7 Jaw, OH/UG, 3-Phase, 600 Volt AC, Lever By Pass, With Jaw Release, NEMA 3R
Also known as: 785901627715, UTH7213T
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Jaws: | 4 |
Standards: | California Proposition 65 |
Poles: | 3 |
Phase: | 1 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)