![Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof](https://rexel-cdn.com/products/8039342imageurl.jpg?i=0EADCDC6-94D8-4103-A866-8EEA62F94BE0&f=420)
Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof
Item #:
41871
Cat #:
GRFX329
UPC:
782274449609
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Flanged. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4 Inch Opening, Depth: 2-1/16 Inch, (4) 1 Inch Threaded Hubs.
Overview
Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Flanged. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4 Inch Opening, Depth: 2-1/16 Inch, (4) 1 Inch Threaded Hubs.
Also known as: 782274449609, GRFX329
Specifications
Diameter: | 1 in |
Material: | Iron Alloy |
Diameter: | 1 in |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)