Interface Module, SERCOS, 3 Axis

Item #: 41870

Cat #: 1756-M03SE

UPC: 612598311132

Sign In or Register to view pricing and more.
Interface Module, SERCOS, 3 Axis, 4 - 8 Mbps, Single Fiber Optic Link,

Overview

Interface Module, SERCOS, 3 Axis, 4 - 8 Mbps, Single Fiber Optic Link,
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-M03SE from Rockwell Automation® is a three-axis servo motion control module.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598311132, 1756-M03SE

Specifications

Mounting: Chassis
Type: SERCOS, Interface Module
Material: Fiber
Family / Style: 1756
Mounting: Chassis
Material: Fiber
Type: SERCOS, Interface Module
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)