Compression Lug, 1-Hole, Copper, 4 AWG, 1/4" Stud Size

Item #: 41856

Cat #: CSWS-4-14

UPC: 783669630336

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing. Electro-Tin plated, Maximum conductivity and excellent crimping characteristics
Also known as: 783669630336, CSWS-4-14, crimp

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Standards: California Proposition 65
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)