This product may not be available in all locations.
2
more
EZ Meter Pak, repair kit, 225 A single phase
Item #: 418519
Cat #: EZML1225KIT
UPC: 785901587644
Sign In or Register to view pricing and more.
Documents & Guides
EZ Meter Pak, repair kit, 225 A single phase
Overview
EZ Meter Pak, repair kit, 225 A single phase
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This is an EZML meter repair kit This meter repair kit is rated at 225 A single phase. This unit is 7.00 inches tall, 6.38 inches wide and 1.34 inches deep. This unit has a NEMA 3R surface mounting enclosure that is 67.06 inches tall, 19.44 inches wide and 9.44 inches deep.
Also known as: 785901587644, EZML1225KIT
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)