Push Button, Wireless/Batteryless, 22.5mm, Kit, 24 - 240V AC/DC

Item #: 418504

Cat #: XB5RFA02

UPC: 785901939597

Push Button, Wireless/Batteryless, Includes, 1 Transmitter, 1 Programmable Receiver, 2 Relay Outputs, Type RT 3 Amp, Factory Paired, 10 Color Caps, Non-Metallic, 22.5 mm, Kit, 24 - 240 Volt AC/DC
Sign In or Register to view pricing and more.

Overview

Push Button, Wireless/Batteryless, Includes, 1 Transmitter, 1 Programmable Receiver, 2 Relay Outputs, Type RT 3 Amp, Factory Paired, 10 Color Caps, Non-Metallic, 22.5 mm, Kit, 24 - 240 Volt AC/DC
Also known as: 785901939597, XB5RFA02

Specifications

Type: Wireless Kit, Pushbutton
Mounting: Panel
Size: 22.5 mm
Amps: 3
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Wireless Kit, Pushbutton
Size: 22.5 mm
Standards: California Proposition 65
Volts DC Range: 24 - 240
Mounting: Panel
Amps: 3
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)