Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringed, 800A Al busbar

Item #: 41849

Cat #: EZM113225

UPC: 785901299684

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringed, 800A Al busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringed, 800A Al busbar
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. These circuit breakers are to feed downstream type QO or HOM load centers or type NQOD panelboards. This EZM meter center is for a single phase, 3 wire, 120/240 VAC system and has 2P branch circuit breakers. This EZM meter center has 3 ringless sockets without bypass and a 4th jaw. The aluminum main bus ampacity is 800 A. The maximum tenant circuit breaker amperage is 225 A with a 240 VAC single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 43.41 inches tall, 17.38 inches wide and 8.09 inches deep. Meter center is UL listed.
Also known as: 785901299684, EZM113225

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)