This product may not be available in all locations.
Contactor, IEC, 18A, 3P, 120V AC Coil, XT Series
Item #: 418487
Cat #: XTCE018C10A
UPC: 015082770017
Sign In or Register to view pricing and more.
Documents & Guides
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Overview
18 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame C, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 015082770017, XTCE018C10A, starter
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Amps: | 18 |
Mounting: | Surface |
Volts AC Control: | 120 |
Poles: | 3 |
Amps: | 18 |
Phase: | 3 |
Type: | Contactor, IEC, 1NO, Non-Reversing |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)