This product has been discontinued.
LED Magnetic Driver, 40-80W, 12VDC, Stainless Steel Enclosure
Item #: 418483
Cat #: LED-TR-100-12
UPC: 714176003023
Sign In or Register to view pricing and more.
Documents & Guides
ALG LED-TR-100-12 12 Volt DC LED MLV Dimmable Driver 100 Watt 40% Min Load Needed
Overview
ALG LED-TR-100-12 12 Volt DC LED MLV Dimmable Driver 100 Watt 40% Min Load Needed
Also known as: 714176003023, LED-TR-100-12
Specifications
Volts AC: | 12 |
Wattage: | 100 |
Type: | LED Driver |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 12 |
Type: | LED Driver |
Dimmable: | Yes |
Wattage: | 100 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)