1
more
Fuse Bases, 200A, Stud Height: 1", Stud Thread: 5/16-18, Base Phenolic
Item #: 418473
Cat #: C5268-1
UPC: 051712632010
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fuse Bases, 200 Amp, Stud Height: 1.75 Inch, Stud Thread: 5/16-18, Base Material: Phenolic, The Simpler Design Is The C5268 Series Modular Fuse Base. With This Design, The Fuse Terminal and Cable (With Termination) Are Mounted on The Same Stud, Minimizing Labor Needed For Installation.
Overview
Fuse Bases, 200 Amp, Stud Height: 1.75 Inch, Stud Thread: 5/16-18, Base Material: Phenolic, The Simpler Design Is The C5268 Series Modular Fuse Base. With This Design, The Fuse Terminal and Cable (With Termination) Are Mounted on The Same Stud, Minimizing Labor Needed For Installation.
Also known as: 051712632010, C5268-1
Specifications
Mounting: | Stud |
Length: | 3 in |
Mounting: | Stud |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)