Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 4/4X

Item #: 418464

Cat #: 194E-CA32E-P11-PE

UPC: 662072987841

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Red/Yellow Knob, IP66, Stainless Steel, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts Blocks, Grounding Pole

Overview

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Red/Yellow Knob, IP66, Stainless Steel, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts Blocks, Grounding Pole
Also known as: 662072987841, 194E-CA32E-P11-PE

Specifications

Poles: 3
Amps: 32
Mounting: Surface
Color: Red/Yellow
Material: Stainless Steel
Volts AC: 600
Type: Non-Fusible Enclosed Switches
IP/NEMA Rating: NEMA 4X, NEMA 4
Family / Style: 194E
Poles: 3
Mounting: Surface
Material: Stainless Steel
Type: Non-Fusible Enclosed Switches
Family / Style: 194E
Amps: 32
Color: Red/Yellow
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)