
75 Watt T12 TuffGuard Fluorescent Bulb
Item #: 418461
Cat #: F96T12/CW-SUPREME/ALTO-TG
UPC: 046677423162
Fluorescent, TuffGuard Coated, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 89, Color Temp: 4100K. Length: 96 in. *Philips Part # 42316-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, TuffGuard Coated, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 5000, CRI: 89, Color Temp: 4100K. Length: 96 in. *Philips Part # 42316-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp.
Also known as: 046677423162, F96T12/CW-SUPREME/ALTO-TG
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 5000 |
Wattage: | 75 |
Length: | 8 ft, 96 in |
Color Rendering Index (CRI): | 89 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 75 |
Color Rendering Index (CRI): | 89 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Lumens: | 5000 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)