Step Baffle Trim, Wet Location, 6", White

Item #: 41845

Cat #: 1154AT-14

UPC: 785652115127

Sign In or Register to view pricing and more.
Documents & Guides
Step Baffle Trim, Wet Location, Diameter: 6 inch, Color: White

Overview

Step Baffle Trim, Wet Location, Diameter: 6 inch, Color: White
Also known as: 785652115127, 1154AT-14

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim

Customer Reviews

No reviews for this product
(0)